- 10 Pieces
- Phillips, Flat
features
- Industrial strength blades for rugged performance.
- Designed to offer dependable driving value to the price conscious user
- Molded handle for gripping comfort.
| Tip Type | Phillips, Flat |
| No. of Pieces | 10 |
| Trade Mark | Crescent® |
| Package Type | Carded |
| Set Includes | 1/4 x 6 in Slotted, 1/4 x 4 in Slotted, 3/16 x 6" Slotted, 3/16 x 3" Slotted, #1 x 4 in Phillips®, #2 x 4 in Phillips®, #2 x 1 1/4 in Phillips®, #0 x 2 in Phillips®, 1/4 x 1 1/4 in Slotted, 1/8 x 2 in Slotted |
| Weight | 3.0 LB |

