- Allen® Hex Socket Type Screwdriver Roll-Up Kit
features
- Completes set of LN series Allen hex socket type and metric size screwdrivers
- Roll-up canvas case, plastic-coated for wear and protection.
| Trade Mark | Xcelite® |
| Tip Type | Hex |
| Tip Size | 0.050 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
| Cooper Family | XCE003 - Service Tool Kits and Sets |
| Weight | 1.9 LB |
| EAN or UPC | 37103484451 |

