- 0.125 in Tip
- 7 1/8" Length
- 4" Blade Length
- Hex Shank
| Tip Type | Hex |
| Tip Size | 1/8 in |
| Shank Type | Hex |
| Length | 7 1/8 in |
| Shank Length | 4 in |
| Weight | 0.2 LB |
| Tip Type | Hex |
| Tip Size | 1/8 in |
| Shank Type | Hex |
| Length | 7 1/8 in |
| Shank Length | 4 in |
| Weight | 0.2 LB |