- 0.125" Ballpoint Tip
- Hex Shank
- 7 1/8" Overall Length
features
- For easier tightening and removing of Allen type socket head screws
- Ballpoint tip
| Tip Size | 1/8 in |
| Shank Type | Hex |
| Shank Length | 4 in |
| Tip Type | Ballpoint |
| Length | 7 1/8 in |
| Weight | 0.2 LB |
| Tip Size | 1/8 in |
| Shank Type | Hex |
| Shank Length | 4 in |
| Tip Type | Ballpoint |
| Length | 7 1/8 in |
| Weight | 0.2 LB |