- 5" Overall Length
- 13/16" Jaw Length
- Fine Point Thin Long Nose Pliers
features
- Thin long nose pliers
- Fine point for precision work
- For pick-up and wire forming
- Sarrated jaws
- Green cushion grips
| Overall Length | 5 in |
| Plier Type | Thin Long Nose Pliers - Fine Point |
| Cooper Family | XCE004 - Electronics Pliers and Cutters |
| Jaw Length | 1 3/16 in |
| Jaw Thickness | 9/32 in |
| Trade Mark | Xcelite® |
| Jaw Width | 7/16 in |
| Grip | Cushioned |
| Point Thickness | 3/64 in x 1/32 in |
| Weight | 0.16 LB |
| EAN or UPC | 43127170065 |

