- 5 1/2" Overall Length
- 1 11/16" Jaw Length
- Thin Long Nose Pliers
features
- Thin long nose pliers
- Fine serrated jaws
- Green cushion grips
| Jaw Thickness | 9/32 in |
| Jaw Width | 17/32 in |
| Cooper Family | XCE004 - Electronics Pliers and Cutters |
| Jaw Length | 1 11/16 in |
| Trade Mark | Xcelite® |
| Overall Length | 5.5 in |
| Grip | Cushioned |
| Plier Type | Thin Long Nose |
| Point Thickness | 5/64 in x 1/16 in |
| Weight | 1.5 LB |
| EAN or UPC | 43127068997 |

