- 6 Tip
- 181 mm Length
- 102 mm Blade Length
- Hex Shank
| Shank Length | 102 mm |
| Tip Type | Hex |
| Length | 181.000 mm |
| Tip Size | 6 mm |
| Shank Type | Hex |
| Weight | 0.2 LB |
| Shank Length | 102 mm |
| Tip Type | Hex |
| Length | 181.000 mm |
| Tip Size | 6 mm |
| Shank Type | Hex |
| Weight | 0.2 LB |