- 5 1/2" Overall Length
- 1 3/4" Jaw Length
- Long Nose Wiring & Pick-Up Plier
- Carded
features
- Wiring and pick-up pliers
- With alignment pin
- Long nose design
- Green cushion grips
| Grip | Cushioned |
| Jaw Width | 15/32 in |
| Jaw Thickness | 1/4 in |
| Point Thickness | 1/16 in x 1/16 in |
| Trade Mark | Xcelite® |
| Overall Length | 5.5 in |
| Cooper Family | XCE004 - Electronics Pliers and Cutters |
| Plier Type | Long Nose Wiring and Pick-up Pliers |
| Jaw Length | 1 3/4 in |
| Weight | 0.18 LB |

