- 6 5/8" Overall Length
- 1 7/8" Jaw Length
- Connector Closing w/Pick Pin Pliers
features
- Jaws designed to close 700, 701, and 702 type connectors, pick pin installed on the inside of one handle for breaking out the side wall of the wire connector
- Inner surfaces of jaws are serrated to facilitate gripping wire
| Jaw Length | 1 7/8 in |
| Jaw Thickness | 13/32 in |
| Grip | Cushioned |
| Plier Type | Connector Closing w/* Pick Pin |
| Trade Mark | Crescent® |
| Overall Length | 6.625 in |
| Jaw Width | 11/16 in |
| Weight | 0.34 LB |

