- 10 1/2" Long
- 3" Cut Length
- Hi-Viz Compound Action Snips
applications
- Makes long, fast cuts in paper, plastic, sheet metal, aluminum, vinyl siding, screening, and much more
features
- 3" cutting blade designed for performance cutting
- Combines long cut of tinners snips with compound action, which multiplies cutting force
- Cuts up to 20 gauge steel
- Serrated jaws and nonslip textured grips
| Snip Type | Multimaster® |
| Length of Cut | 3 in |
| Cooper Family | WIS001 - Snips |
| Cut Style | Straight Cut |
| Grip Color | Red |
| Length | 10 1/2 in |
| Trade Mark | Wiss® |
| Weight | 0.98 LB |
| EAN or UPC | 37103126481 |

