- 8 1/2" Pipe/Duct Metalmaster
features
- Nonslip, textured grips and safety latch for superior control
- Spring action for fast, effortless feed
- Handle of high tensile strength alloy steel exceeds hand power limit
- Nonslip, serrated jaw of tough molybdenum steel allows for compound lever action
- Patented ball-bearing jaw action automatically adjusts blade clearance for squarer, cleaner cuts
- Cuts any shape ducts, seams, sheet metal stock, vinyl tiles and plastic laminates
- Cuts curves, straight or any combination
| Cooper Family | WIS001 - Snips |
| Trade Mark | Wiss® |
| Length | 9 1/4 in |
| Length of Cut | 9/16 in |
| Cut Style | Curves, Straight |
| Snip Type | Metalmaster® Pipe and Duct |
| Weight | 1.0 LB |
| EAN or UPC | 37103580696 |

