- Mini Screwdriver Set
features
- For precise detailed work
- Mini-drivers consist of jeweler's type and Phillips® screwdriver blades molded in color-coded plastic handles.
- Mini-drivers available separately.
- Color-coded handles
- Miniature version of compact convertible set.
- Contains a black torque amplifier handle 7/8" x 3 1/16" (22.2 mm x 77.78 mm)
- Furnished in see-through plastic case
| Cooper Family | XCE003 - Service Tool Kits and Sets |
| Tip Type | Phillips®, Slotted |
| Tip Size Symbol | #00 |
| Handle Material | Plastic |
| Weight | 0.117 LB |
| EAN or UPC | 37103484680 |

