- 9" Metal Wizz Cutters
features
- Cuts curves, straight or any combination
- Used for cutting screening, hardware cloth, synthetic shingles, tile gutters, downspouts, and carpeting
- Metal-Wizz® snips designed for home craftsman
- Spring action for fast, effortless feed
- Nonslip, serrated jaw of tough molybdenum steel allows for compound lever action
- Handle of high tensile strength alloy steel exceeds hand power limit
- Nonslip, textured grips and safety latch for superior control
- MPC3HV has Hi-Viz orange grips and black oxide blades
| Cooper Family | WIS001 - Snips |
| Length | 9 in |
| Length of Cut | 1 3/8 in |
| Cut Style | Curves, Straight |
| Trade Mark | Wiss® |
| Snip Type | Metal-Wizz® |
| Weight | 0.74 LB |
| EAN or UPC | 37103580221 |

