- Compound Action All-Purpose Cutter
- 3" Blade Length
- Straight Cut
features
- 3" serrated blades provide longer cut than most tools
- Chrome-plated blades resist rust and corrosion
- Spring loaded for faster opening
- Compound action provides up to 5:1 power ratio for easy cutting
- Serrated blades grab hold and aggressively cut through material
- Nonslip textured cushion grips
- Small, closed-position handle design for smaller hands
| Cut Style | Straight |
| Cooper Family | WIS011 - Snips |
| Length of Cut | 3 in |
| Trade Mark | Wiss® |
| Grip Color | Red |
| Snip Type | All-Purpose |
| Length | 10 1/2 in |
| Weight | 0.9 LB |
| EAN or UPC | 37103190635 |

