- 5 Pieces
- Nutdriver Set
features
- For appliances, automobiles, bicycles, lamps and many others
- Shafts are precision-machined, hardened, plated for protection, and drilled
| Package Type | Carded |
| Inch/Metric | Inch |
| Set Includes | 7/16" Opening Nutdriver, 3/8" Opening Nutdriver, 5/16" Opening Nutdriver, 1/4 in Opening Nutdriver, 3/16" Opening Nutdriver |
| Trade Mark | Crescent® |
| No. of Pieces | 5 |
| Cooper Family | CRE014 - Screwdriver and Nutdriver Sets |
| Weight | 1.25 LB |
| EAN or UPC | 37103108265 |

