- 5" Overall Length
- 13/16" Jaw Length
- Fine Point Needle Nose Pliers
features
- Green cushion grips
- Fine point needle nose pliers
- Long, thin nose with fine serrated jaws
- Positive gripping of fine wires of subminiature components
| Jaw Length | 1 3/16 in |
| Overall Length | 5 in |
| Grip | Cushioned |
| Plier Type | Fine Point Needle Nose Pliers - Fine Serrated Jaw |
| Jaw Width | 7/16 in |
| Cooper Family | XCE004 - Electronics Pliers and Cutters |
| Jaw Thickness | 9/32 in |
| Point Thickness | 3/64 in x 1/32 in |
| Trade Mark | Xcelite® |
| Weight | 0.16 LB |
| EAN or UPC | 43127170126 |

