- 5" Overall Length
- 13/16" Jaw Length
- Slim Line Needle Nose Pliers
features
- Green cushion grips
- For use between tightly spaced components
- Slim line needle nose pliers
| Jaw Thickness | 9/32 in |
| Point Thickness | 5/64 in x 1/16 in |
| Grip | Cushioned |
| Trade Mark | Xcelite® |
| Cooper Family | XCE004 - Electronics Pliers and Cutters |
| Jaw Width | 7/16 in |
| Jaw Length | 1 3/16 in |
| Overall Length | 5 in |
| Plier Type | Needle Nose Pliers Slim Line Needle Nose Pliers - Smooth Jaw |
| Weight | 0.16 LB |
| EAN or UPC | 43127170911 |

