- 5 1/2" Overall Length
- 1 11/16" Jaw Length
- Slim Line Needle Nose Pliers
features
- Slim line needle nose pliers
- For use between tightly spaced components
- Green cushion grips
| Overall Length | 5.5 in |
| Jaw Width | 15/32 in |
| Jaw Length | 1 11/16 in |
| Plier Type | Needle Nose Pliers Slim Line Needle Nose Pliers - Serrated Jaw |
| Grip | Cushioned |
| Cooper Family | XCE004 - Electronics Pliers and Cutters |
| Jaw Thickness | 1/4 in |
| Trade Mark | Xcelite® |
| Point Thickness | 5/64 in x 1/16 in |
| Weight | 0.22 LB |
| EAN or UPC | 43127170669 |

