- 6" Overall Length
- 2 5/16" Jaw Length
- Long Needle Nose Pliers
applications
- Electronic work applications
features
- Extra long nose
- Green cushion grips
| Overall Length | 6 in |
| Plier Type | Long Needle Nose Pliers - Serrated Jaw |
| Cooper Family | XCE004 - Electronics Pliers and Cutters |
| Point Thickness | 1/16 in x 1/16 in |
| Trade Mark | Xcelite® |
| Grip | Cushioned |
| Jaw Length | 2 5/16 in |
| Jaw Width | 15/32 in |
| Jaw Thickness | 1/4 in |
| Weight | 0.22 LB |

