- 0.125" Phillips Tip
- Round Shank
- 4 1/4" Length
- 2" Blade Length
| Tip Finish | Chrome |
| Cooper Family | XCE001 - Screwdrivers |
| Shank Material | Chrome Vanadium Steel |
| Tip Size | #0 |
| Packing Type | Carded |
| Overall Length | 4.25 in |
| Shank Type | Round |
| Handle Color | Blue |
| Handle Material | Plastic |
| Shank Length | 2 in |
| Shank Diameter | 1/8 in |
| Tip Type | Phillips® |
| Weight | 0.2 LB |
| EAN or UPC | 37103486905 |

