- .035" Midget Hex Screwdriver
features
- Case hardened to increase chemical and abrasion resistance
- Equipped with remarkable black, "piggyback" torque amplifier handle
- Set housed in attractive, easy to open, clear plastic case
- Red handles.
| Cooper Family | XCE001 - Screwdrivers |
| Finish | Chrome |
| Shank Diameter | 0.035 in |
| Tip Type | Hex |
| Overall Length | 3.5 in |
| Handle Color | Red |
| Shank Type | Round |
| Material | Chrome-Vanadium |
| Type | Nut Driver |
| Handle Material | Plastic |
| Shank Length | 25/32 in |
| Tip Size | 0.350 in |
| Weight | 0.009 LB |
| EAN or UPC | 37103484888 |

