- 25mm x 8m/26' Metric/English Graduated Centimeter Numbered Tape
features
- Lightweight
- Fits most tape holsters
- Easy to read numerals
- Toggle lock holds blade securely
- Unbreakable
| Replacement Blade No. | RY48CME |
| Inch/Metric | Inch, Metric |
| Cooper Family | LUF001 - Power Return Tapes |
| Trade Mark | Lufkin® |
| Blade Style | A30 |
| Length | 26 ft |
| Weight | 5.9 LB |
| EAN or UPC | 37103441829 |

