- 4" Overall Length
- 41/64" Jaw Length
- Thin Diagonal Cutter Pliers
features
- Flush ground edges
- Oval shape jaws with fine point are throat relief ground for clearance
- Handle coil springs reduce user fatigue
- Blue vinyl cushion grips
- Extra slim design
- Ground flat on back side
| Trade Mark | Crescent® |
| Jaw Width | 37/64 in |
| Jaw Length | 41/64 in |
| Plier Type | Thin Diagonal Cutter |
| Cooper Family | CRE007 - Pliers/Cutters |
| Jaw Thickness | 11/32 in |
| Overall Length | 4 in |
| Grip | Cushioned |
| Weight | 0.19 LB |

