- 4" Overall Length
- 41/64" Jaw Length
- Flush Ground Diagonal Cutter Pliers
features
- Ideal for close trimming of gates and sprue on injection molded plastic parts
- Polished head
- Handle coil springs reduce user fatigue
- Flush ground, oval shaped jaws with fine point permit use in confined areas
- Blue vinyl cushion grip
| Jaw Width | 3/4 in |
| Trade Mark | Crescent® |
| Jaw Thickness | 5/16 in |
| Jaw Length | 41/64 in |
| Overall Length | 4 in |
| Grip | Cushioned |
| Cooper Family | CRE007 - Pliers/Cutters |
| Plier Type | Flush Ground Diagonal Cutter |
| Weight | 0.19 LB |
| EAN or UPC | 43127131707 |

