- Thin Diagonal Solid Joint Cutter
- 6" Long
features
- Extra slim design
- Ground flat on back side
- Handle coil springs reduce user fatigue
- Blue vinyl cushion grips
- Flush ground edges
- Oval shape jaws with fine point are throat relief ground for clearance
| Jaw Thickness | 13/32 in |
| Grip | Cushioned |
| Jaw Length | 27/32 in |
| Manufacturer Name | CRESCENT |
| Length | 6 in |
| Jaw Width | 47/64 in |
| Weight | 0.4 LB |
| EAN or UPC | 37103213600 |

