- Coil Chain
- 2/0 Trade Size
- 0.180" Material Diameter
- 120 ft Reel
- Yellow Polycoat Finish
| Finish | Yellow Polycoat |
| Cooper Family | CAM001 - Chain - Welded |
| Weight Per Package | 29 lb |
| Material Dia. | 0.18 in |
| Inner Length | 1.29 in |
| Working Load Limit | 520 lb |
| Chain Type | Coil Chain |
| Links @ Unit of Length | 9.3 @ 1 ft |
| Trade Size | 2/0 |
| Package Type | Reel |
| Length | 120 ft |
| Type | Welded Single Loop Straight Chain |
| Color | Yellow |
| Material | Carbon Steel |
| Attachments | No Attachments |
| Cross Section Shape | Round |
| Weight @ Length | 35 lb @ 120 ft |
| Weight | 35.4 LB |
| EAN or UPC | 20418183409 |

