- Proof Coil Chain
- 3/16" Trade Size
- 0.210" Material Diameter
- 100 ft Reel
- Yellow Polycoat Finish
| Working Load Limit | 800 lb |
| Color | Yellow |
| Package Type | Reel |
| Attachments | No Attachments |
| Length | 100 ft |
| Finish | Yellow Polycoat |
| Chain Type | Proof Coil Chain |
| Trade Size | 3/16 in |
| Material Dia. | 0.21 in |
| Weight Per Package | 35 lb |
| Inner Length | 0.95 in |
| Cooper Family | CAM001 - Chain - Welded |
| Weight | 4080.0 LB |
| EAN or UPC | 20418184642 |

