- Professional Air Powered Metal Dispensing Gun, 10" Hose, NPT
features
- 100 psi maximum operating pressure
- Ergonomic aluminum grip
- 10 foot NPT hose
- For high viscosity materials
- 1/10th gallon (10.3 oz) barrel
| Cartridge Size | 10.3 oz |
| Style | Air Powered Metal Dispensing Gun |
| Type | Air Powered |
| Cooper Family | CLK001 - Air Powered Caulking Guns |
| Weight | 2.009 LB |
| EAN or UPC | 37103173157 |

