- 4" Overall Length
- 7/16" Jaw Length
- Angled Cutter Pliers
features
- Allows flush cutting from directly above work
- Handle coil springs reduce user fatigue
- Angled head provides additional clearance in confined areas
- Blue vinyl cushion grips
| Plier Type | Angled Cutter |
| Jaw Thickness | 1/4 in |
| Cooper Family | CRE007 - Pliers/Cutters |
| Jaw Width | 7/16 in |
| Overall Length | 4 in |
| Jaw Length | 7/16 in |
| Grip | Cushioned |
| Trade Mark | Crescent® |
| Weight | 0.13 LB |

