- 3/4" x 16' Orange Hi-Viz®
features
- Hi-Viz® orange case – easy to find on the job
- Rubber cushion case exterior protects tape from impact and improves grip
- Tape line stands out up to 9 ft for longer reach and efficient measuring
- Bright yellow blade has clear, easy-to-read numerals
- Toggle lock is positioned for convenient operation
- Holds the blade securely in any position
- Cushioned blade return
- Removable belt clip
| Blade Finish | Yellow Clad |
| Blade Style | A2 |
| Color | Hi-Viz Orange |
| Manufacturer Name | LUFKIN |
| Measuring System | Inch/Feet |
| Inch/Metric | Inch |
| Length | 16 ft |
| Weight | 0.5 LB |
| EAN or UPC | 37103251930 |

