- 5 3/4" Overall Length
- 1" Jaw Length
- Pressing w/Wire Cutter Pliers
features
- Notched jaws for pressing cable conductor connections, wire cutter for cutting B service wire
| Overall Length | 5.75 in |
| Jaw Thickness | 3/8 in |
| Plier Type | Pressing w/* Wire Cutter |
| Jaw Width | 11/16 in |
| Trade Mark | Crescent® |
| Grip | Cushioned |
| Jaw Length | 1 in |
| Weight | 0.25 LB |

