- 11 Pc Nutdriver Compact Set
features
- Case hardened to increase chemical and abrasion resistance
- Equipped with remarkable black, "piggyback" torque amplifier handle
- Set housed in attractive, easy to open, clear plastic case
- Color-coded handles
| No. of Pieces | 11 |
| Handle Material | Plastic |
| Handle Color | Blue, Red, Amber, Black, Brown, Orange, Green |
| Inch/Metric | Inch |
| Cooper Family | XCE003 - Service Tool Kits and Sets |
| Opening Size | 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in |
| Shank Length | 3 1/2 in |
| Opening Type | Hex |
| Weight | 0.75 LB |
| EAN or UPC | 37103485281 |

