- 11 Pc SD/ND Compact Set
features
- Case hardened to increase chemical and abrasion resistance
- Equipped with remarkable black, "piggyback" torque amplifier handle
- Set housed in attractive, easy to open, clear plastic case
- Color-coded handles
| Tip Size Symbol | #1, #2 |
| Opening Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in |
| Tip Type | Phillips®, Slotted |
| Opening Type | Hex |
| Cooper Family | XCE003 - Service Tool Kits and Sets |
| Handle Color | Brown, Amber, Red, Orange, Black, Green, Blue |
| Handle Material | Plastic |
| Weight | 0.32 LB |
| EAN or UPC | 37103485311 |

