- 3/4" X 16'
- Power Return
- Tape Measure
features
- Ny-Clad® blade coating extends blade life five times longer than standard
- Patented end hook lasts 10 times longer than ordinary end hooks
- Nonslip toggle lock allows complete control of power tape blade
- Rubber cushion shell protects tape from impact and improves grip
- Compact size for comfort and easy storage
- Removable belt clip
- Dura-Life™ end hook
- Quick-Clip™ belt hook
- Blade style: A2
| Inch/Metric | Inch |
| Length | 16 ft |
| Blade Style | A2 |
| Cooper Family | LUF001 - Power Return Tapes |
| Material | N/A |
| Color | Black, Orange |
| Weight | 0.6 LB |
| EAN or UPC | 37103194572 |

