- 25 ft Long
- 1" Wide
- Inch
- Black w/Orange
- Plastic
features
- Dura-Life™ end hook
- Ny-Clad™ blade coating
- Quick-Clip™ belt hook
- Patented end hook lasts 10 times longer than ordinary end hooks
- Nonslip toggle lock allows complete control of power tape blade
- Rubber cushion shell protects tape from impact and improves grip
- Compact size for comfort and easy storage
- Removable belt clip
- Ribbed nonslip lock button
- Ny-Clad® blade coating extends blade life five times longer than standard
| Color | Black w/ Orange |
| Material | Plastic |
| Replacement Blade No. | None |
| Inch/Metric | Inch |
| Cooper Family | LUF001 - Power Return Tapes |
| Length | 25 ft |
| Blade Style | A4 |
| Trade Mark | Lufkin® |
| Weight | 1.0 LB |
| EAN or UPC | 37103200389 |

