- 9 Pc Screwdriver Compact Set
features
- Case hardened to increase chemical and abrasion resistance
- Equipped with remarkable black, "piggyback" torque amplifier handle
- Set housed in attractive, easy to open, clear plastic case
- Color-coded handles
| Handle Material | Plastic |
| Handle Color | Blue, Brown, Amber, Black, Green, Red, Orange |
| Tip Type | Phillips®, Slotted |
| Tip Size Symbol | #0, #1, #2 |
| Cooper Family | XCE003 - Service Tool Kits and Sets |
| Weight | 0.55 LB |
| EAN or UPC | 37103485236 |

