Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Pro Series Measuring Wheels

PSMW38

Pro Series Measuring Wheels
Item #101797481
  • Pro Series Measuring Wheel, Contractors, 8 ths Inch Increments
Pro Series Measuring Wheels
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pro Series Measuring Wheel, Contractors, 8 ths Inch Increments

features

  • Measure as fast as you can walk
  • Wheel brake and reset at handle for convenient multiple measurements
  • Wheel calibrated to counter – accurate for estimated measurements
  • Large wheel model ideal for uneven terrain
  • Also suitable for long indoor measurements
  • Manufacturing plant layout, outdoor measurements on firm smooth surfaces
  • Retractable handle adjusts for comfortable measurements
  • Feet and inches
Inch/Metric Inch
Measuring System Feet & Inches
Handle Length 25 in
Weight 4.0 LB
EAN or UPC 37103195289
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison