- Long Nose Plier
- Straight
- 13.46 in Overall Length
- 2.75 in Jaw
features
- Long reach pliers with compound action joint for increased access in tight spaces
- Flush rivets for strength and thinner profile
- Dual material grips for added comfort
- Milled grooves in tips grip fasteners and other objects tightly
| Jaw Length | 2 3/4 in |
| Overall Length | 13.46 in |
| Grip | Non-Cushioned |
| Handle Color | Red Black |
| Jaw Type | Straight |
| Spring | No |
| Weight | 0.0 LB |
| EAN or UPC | 37103241795 |

