- 25 ft Long
- 1" Wide
- Inch
- Orange
- Plastic
| Trade Mark | Lufkin® |
| Replacement Blade No. | None |
| Inch/Metric | Inch |
| Color | Orange |
| Material | Plastic |
| Blade Style | A3 |
| Length | 25 ft |
| Weight | 0.8 LB |
| EAN or UPC | 37103195159 |
| Trade Mark | Lufkin® |
| Replacement Blade No. | None |
| Inch/Metric | Inch |
| Color | Orange |
| Material | Plastic |
| Blade Style | A3 |
| Length | 25 ft |
| Weight | 0.8 LB |
| EAN or UPC | 37103195159 |