- 0.25" Flat Blade Tip
- Round Shank
- 8 1/8" Overall Length
features
- Blades forged from AISI 6150 chrome vanadium steel
- Round blade
| Shank Diameter | 1/4 in |
| Handle Color | Amber |
| Shank Type | Round |
| Packing Type | Boxed |
| Overall Length | 8.125 in |
| Tip Type | Slotted |
| Tip Finish | Chrome |
| Handle Length | 4 1/8 in |
| Shank Width | 1/4 in |
| Cooper Family | XCE001 - Screwdrivers |
| Handle Material | Plastic |
| Shank Material | Chrome Vanadium Steel |
| Shank Length | 4 in |
| Tip Size | 1/4 in |
| Weight | 0.2 LB |
| EAN or UPC | 37103485403 |

