- 0.25" Flat Blade Tip
- Round Shank
- 12 1/8" Overall Length
| Tip Size | 1/4 in |
| Handle Material | Plastic |
| Handle Color | Amber |
| Cooper Family | XCE001 - Screwdrivers |
| Shank Material | Chrome Vanadium Steel |
| Shank Length | 8 in |
| Shank Diameter | 1/4 in |
| Tip Type | Slotted |
| Tip Finish | Chrome |
| Shank Type | Round |
| Overall Length | 12.125 in |
| Packing Type | Boxed |
| Weight | 0.2 LB |
| EAN or UPC | 37103485441 |

