- Regular Round Blade Screwdriver
- Amber Handle
- 10" Working Length
- 1/8" Tip
features
- Blades made of AISI 6150 chrome vanadium steel, plated for protection
- Regular round blade screwdriver
| Handle Color | Amber |
| Shank Length | 10 in |
| Tip Size | 1/8 in |
| Tip Type | Slotted |
| Overall Length | 12.625 in |
| Shank Diameter | 1/8 in |
| Cooper Family | XCE001 - Screwdrivers |
| Shank Type | Round |
| Weight | 0.05 LB |
| EAN or UPC | 37103485571 |

