- 0.125" Flat Blade Tip
- Round Shank
- 4 1/4" Overall Length
features
- Blade made from AISI 6150 chrome vanadium steel
| Shank Type | Round |
| Shank Length | 2 in |
| Tip Type | Slotted |
| Length | 4 1/4 in |
| Cooper Family | XCE001 - Screwdrivers |
| Tip Size | 1/8 in |
| Weight | 0.2 LB |
| EAN or UPC | 37103485465 |

