- 0.125" Flat Blade Tip
- Round Shank
- 10 5/8" Overall Length
| Length | 10 5/8 in |
| Cooper Family | XCE001 - Screwdrivers |
| Tip Type | Slotted |
| Tip Size | 1/8 in |
| Shank Length | 8 in |
| Shank Type | Round |
| Weight | 0.2 LB |
| EAN or UPC | 37103485540 |
| Length | 10 5/8 in |
| Cooper Family | XCE001 - Screwdrivers |
| Tip Type | Slotted |
| Tip Size | 1/8 in |
| Shank Length | 8 in |
| Shank Type | Round |
| Weight | 0.2 LB |
| EAN or UPC | 37103485540 |