- 2 Pieces
- 1 5/16 & 1 13/16" Capacity
- 7" & 10" Long
- Curved Jaw
- Tongue & Groove Pliers Set
features
- More positions for more flexibility and more grip comfort
- Patented, angled-tooth pattern for better grip
- Extra wide, straight jaw openings
- Unique alloy steel and induction hardening maximizes durability
- New rivet construction with precision-machined joint interlock ensures smooth, positive joint action, no chance of slipping positions or joint separation under load
- Self-locking adjustment exceeds ASME B107.23M - 2004 performance
includes
- 7" x 1 5/16" tongue & groove pliers
- 10" x 1 3/16" tongue & groove pliers
- 12" x 3" tongue & groove pliers (R200SET3 only)
| Cooper Family | CRE003 - Pliers/Cutters |
| No. of Pieces | 2 |
| Overall Length | 7 in, 10 in |
| Capacity | 1 5/16 in, 1 13/16 in |
| Plier Type | Curved Jaw |
| Weight | 1.496 LB |
| EAN or UPC | 37103205759 |

