- 10" Tongue & Groove Pliers Carded
features
- Made from finest quality tool steel
- Designed to grip all shapes like rods, pipes and cable connections
- Epoxy varnish on wound stator and rotor core
- Precision-milled ribs ensure smooth, positive interlock between two halves with no chance of halves separating or jumping out of grooves
- Straight jaws and self-locking jaw adjustment
- Forged, hardened and tempered
- Red nonslip cushion handle grips
| Overall Length | 10 in |
| Trade Mark | Crescent® |
| Grip | Cushioned |
| Plier Type | Straight Jaw |
| Cooper Family | CRE003 - Pliers/Cutters |
| Weight | 0.98 LB |
| EAN or UPC | 37103463685 |

