- 12" Tongue & Groove Pliers
features
- Made from finest quality tool steel
- Designed to grip all shapes like rods, pipes and cable connections
- Epoxy varnish on wound stator and rotor core
- Precision-milled ribs ensure smooth, positive interlock between two halves with no chance of halves separating or jumping out of grooves
- Straight jaws and self-locking jaw adjustment
- Forged, hardened and tempered
- Red nonslip cushion handle grips
| Grip | Non-Cushioned |
| Trade Mark | Crescent® |
| Plier Type | Straight Jaw |
| Overall Length | 12 in |
| Weight | 1.51 LB |

