- 7" Tongue & Groove Pliers
features
- Made from finest quality tool steel
- Designed to grip all shapes like rods, pipes and cable connections
- Straight jaws and self-locking jaw adjustment
- Forged, hardened and tempered
- Red nonslip cushion handle grips
- Precision-milled ribs ensure smooth, positive interlock between two halves with no chance of halves separating or jumping out of grooves
- Epoxy varnish on wound stator and rotor core
| Trade Mark | Crescent® |
| Plier Type | Straight Jaw |
| Grip | Cushioned |
| Overall Length | 7 in |
| Weight | 0.44 LB |

