- Round Blade Screwdriver
- 3/16" Slotted Tip
- 9 5/8" Overall Length
- Amber Plastic Handle
| Overall Length | 9.625 in |
| Shank Length | 6 in |
| Cooper Family | XCE001 - Screwdrivers |
| Handle Material | Plastic |
| Handle Color | Amber |
| Shank Material | Chrome Vanadium Steel |
| Shank Type | Round |
| Shank Diameter | 3/16 in |
| Tip Size | 3/16 in |
| Tip Finish | Chrome |
| Tip Type | Slotted |
| Packing Type | Boxed |
| Weight | 0.1 LB |
| EAN or UPC | 37103485625 |

