- 0.09375 Flat Blade Tip
- Round Shank
- 4 1/4" Overall Length
features
- Blade made from AISI 6150 chrome vanadium steel
| Handle Color | Red |
| Shank Material | Chrome Vanadium Steel |
| Tip Finish | Chrome |
| Cooper Family | XCE001 - Screwdrivers |
| Shank Type | Round |
| Tip Size | 3/32 in |
| Overall Length | 4.25 in |
| Tip Type | Slotted |
| Handle Material | Plastic |
| Shank Length | 2 in |
| Shank Diameter | 3/32 in |
| Weight | 0.2 LB |
| EAN or UPC | 37103485656 |

